Zoro Homepage

Mobile Dunnage Rack, 1200 lb.

  • Mfr # 1206

  • Zoro # G3039849


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Rigid/(2) Swivel with Brake
Load Capacity
1200 lb
Color
Silver
Caster Material
Polyolefin
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206
Zoro #
G3039849
UPC #
715347101760
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
8 1/4 in
Shelf Width
24 in
Caster Dia.
5 in
Overall Length
49 3/4 in
Shelf Length
49 3/4 in
Height
8-1/4"
Width
24"
Overall Width (In.)
24
Caster Wheel Dia.
5 in
Caster Size (In.)
5
Shelf Width (In.)
24

Description

Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 49 3/4 in, Overall Width 24 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.