Zoro Homepage

Mobile Equipment Stand, 300 lb., 30 In. H

  • Mfr # 23AR43

  • Zoro # G5725921


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Overall Depth
16 3/4 in
Overall Height
25 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23AR43
Zoro #
G5725921
UPC #
190735174968
Country of Origin
China

Dimensions

Overall Depth
16 3/4 in
Overall Height
25 in
Caster Dia.
3-1/2"
Overall Width
19 in
Shelf Length
16 3/4 in
Drawer Width
15 1/4 in
Shelf Width
18 3/4 in
Drawer Depth
15 1/2 in
Work Surface Height
30 in
Overall Length
17 in
Drawer Height
3 1/2 in
Bottom Shelf Lip Height
1 in
Top Shelf Lip Height
1 in
Overall LxWxH
17 in x 19 in x 30 in
Inside Drawer Depth
16 in
Caster Wheel Dia.
3 1/2 in
Inside Drawer Height
4 1/4 in
Shelf LxW
16 3/4 in x 18 3/4 in
Shelf Lip Height
1 in
Inside Drawer HxWxD
4 1/4 in x 15 1/4 in x 16 in
Inside Drawer Width
15 1/4 in
Wheel Diameter
3 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
25 in
Back Stop Height
1 1/2 in
Work Surface Width
18 3/4 in
Work Surface Depth
16 3/4 in

Description

General Purpose Steel Mobile Workstation, Height Adjustability Fixed Height, Number of Shelves 3, Assembly Fully Assembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.