Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Equipment Stand, 500 lb., 35 In. H

  • Mfr # 23AR44

  • Zoro # G5721816


product price: $430.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
Overall Depth
20 in
Overall Height
30 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23AR44
Zoro #
G5721816
UPC #
190735174975
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Height
30 in
Caster Dia.
4"
Work Surface Height
35 in
Drawer Height
3 1/2 in
Drawer Width
15 1/4 in
Shelf Width
20 in
Shelf Length
36 3/8 in
Drawer Depth
18 1/2 in
Overall Width
36 in
Overall Length
36 1/2 in
Shelf Lip Height
1 in
Bottom Shelf Lip Height
1 in
Top Shelf Lip Height
1 in
Caster Wheel Dia.
4 in
Inside Drawer Height
4 1/4 in
Inside Drawer HxWxD
4 1/4 in x 15 1/2 in x 19 1/2 in
Overall LxWxH
36 1/2 in x 20 in x 35 in
Shelf LxW
36 3/8 in x 20 in
Inside Drawer Depth
19 1/2 in
Inside Drawer Width
15 1/2 in
Work Surface Depth
20 in
Overall Fixed Height
30 in
Work Surface Width
36 in
Height Adjustability
Fixed Height
Back Stop Height
1 1/2 in
Wheel Diameter
4 in

Details

Item
General Purpose Steel Mobile Workstation
Color
Silver
Material
Stainless Steel
Assembled/Unassembled
Assembled
Load Capacity
500 lb
Caster Type
(4) Swivel
Number of Drawers
2
Mobile Workstation Components
Drawers
Includes
key
Caster Configuration
(4) Swivel
Number of Shelves
3
Number of Doors
0
No. of Drawers
2
No. of Shelves
3
Cart Color
Silver
Caster Material
Rubber
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Handle Type
No Handle
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Overall Load Capacity
500 lb
For Location
Indoor
Lock Type
Keyed
Number of Bins
1
ESD Safe
No
For Environment
Clean Rooms
Edge Shape
Square
Number of Flow Rails
4
Resistance Properties
Corrosion Resistant
Caster Mount Type
Plate
Top Metal Material Gauge
18 ga
Top Material Finish
None
Foot Type
Caster
Expandable Work Surface
No
Included Components
Lower Shelf
Wheel Material
Polyurethane
Assembly
Fully Assembled
Frame Material Finish
Stainless Steel
Portability
Casters
Frame Construction
Welded Only
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
500 lb

Description

General Purpose Steel Mobile Workstation, Height Adjustability Fixed Height, Number of Shelves 3, Assembly Fully Assembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 2, Overall Depth 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.