Zoro Homepage

Mobile Hang Rail Rack, 36x17x55

  • Mfr # DRR-36

  • Zoro # G6007836


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Color
Silver
Width (In.)
17 in
Height (In.)
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRR-36
Zoro #
G6007836
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17 in
Height (In.)
55 in
Overall Depth
17 in
Overall Height
55 in
Overall Width
36 in
Caster Diameter
3 in
Rod Width
32 in

Details

Item
Garment Rack
Material
Steel
Finish
Powder Coated
Color
Silver
Type
Adjustable
Includes
(4) Adjustable Side Rails, Bottom Basket
Assembly
Unassembled
Product Type
Garment Rack
Number of Shelves
0
Locking Casters
No Locking Casters
Foot Type
Casters
Rod Weight Capacity
10 lb
Caster Material
Polyurethane
Number of Rods
4
Number of Hangers
0

Description

Garment Rack, Adjustable, Height (In.) 55 in, Width (In.) 17 in, Material Steel, Powder Coated Finish, Color Silver, Assembly Unassembled, Includes (4) Adjustable Side Rails, Bottom Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.