Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1400 lb., 61 in. L, 31 in. W

  • Mfr # LB360P500GP

  • Zoro # G2124897


product price: $589.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
30 in
Overall Length
61"
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB360P500GP
Zoro #
G2124897
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
30 in
Overall Length
61"
Caster Width
1 1/4 in
Overall Height
30 in
Overall Depth
30 in
Overall Width
60 in
Caster Dia.
5 in
Caster Size
5" x 1-1/4"
Depth
31 in
Overall Fixed Height
30 in
Work Surface Width
60 in
Wheel Diameter
5 in
Work Surface Depth
30 in
Height Adjustability
Fixed Height

Details

Item
Work Table
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Load Capacity
1,400 lb
Number of Drawers
0
No. of Shelves
1
Finish
Powder Coated
Color
Gray
Caster Configuration
(2) Rigid, (2) Swivel
Gauge
12 ga
Material
Welded Steel
Caster Material
Polyolefin
Number of Shelves
1
Caster Type
(2) Rigid, (2) Swivel
Method of Construction
Welded
Work Table Item
Fixed Height Work Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Unit Type
Not Expandable or Modular
For Environment
Work Areas
Assembly
Fully Assembled
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Edge Shape
Round Corner
Caster Mount Type
Plate
Frame Material Finish
Powder Coated
Foot Type
Caster
Included Components
Lower Shelf
Top Material
Steel
Portability
Casters
Top Metal Material Gauge
12 ga
Overall Load Capacity
1,400 lb
Top Material Finish
Powder Coated
Wheel Material
Phenolic
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.