Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1400 lb., 61 in. L, 31 in. W

  • Mfr # LC360P500GP

  • Zoro # G9872247


product price: $740.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1,400 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
30 in
Caster Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC360P500GP
Zoro #
G9872247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Caster Size
5" x 1-1/4"
Height
30 in
Overall Width
30 in
Depth
31 in
Width
60 in
Overall Length
61"
Overall Depth
30 in
Overall Fixed Height
30 in
Work Surface Depth
30 in
Work Surface Width
30 in
Height Adjustability
Fixed Height
Wheel Diameter
5 in

Details

Item
Work Table
Load Capacity
1,400 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyolefin
No. of Shelves
2
Method of Construction
Welded
Work Table Item
Fixed Height Work Table
Workbench/Work Table Type
Mobile
Finish
Powder Coated
Number of Shelves
2
Caster Configuration
(2) Rigid, (2) Swivel
Workbench/Table Leg Type
Straight
Color
Gray
Workbench/Table Frame Material
Steel
Top Material
Steel
Caster Mount Type
Plate
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Frame Material
Steel
Frame Material Finish
Powder Coated
Foot Type
Caster
For Environment
Work Areas
Assembly
Fully Assembled
Edge Shape
Round Corner
Overall Load Capacity
1,400 lb
Number of Drawers
0
Included Components
Lower Shelf, Upper Shelf
Wheel Material
Phenolic
Top Metal Material Gauge
12 ga
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 9 in
Portability
Casters

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 9 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.