Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1800 lb., 37 in. L, 25 in. W

  • Mfr # YM236U600

  • Zoro # G9949317


product price: $1,021.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Load Capacity
1,800 lb
Material
Welded Stainless Steel
Gauge
16 ga
Overall Height
31 in
Caster Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YM236U600
Zoro #
G9949317
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Caster Dia.
6 in
Width
36 in
Depth
24 in
Caster Size
6" x 2"
Overall Width
36 in
Height
31 in
Overall Length
36"
Height Adjustability
Fixed Height
Wheel Diameter
6 in
Overall Depth
24 in
Work Surface Width
36 in
Work Surface Depth
24 in
Overall Fixed Height
31 in

Details

Item
Work Table
Load Capacity
1,800 lb
Material
Welded Stainless Steel
Gauge
16 ga
Caster Type
(2) Rigid, (2) Swivel
Color
Silver
Workbench/Table Frame Material
Stainless Steel
Caster Configuration
(2) Rigid, (2) Swivel
Caster Material
Urethane
Number of Shelves
1
Workbench/Work Table Type
Mobile
Method of Construction
Welded
No. of Shelves
1
Work Table Item
Fixed Height Work Table
Workbench/Table Leg Type
Straight
Finish
Stainless steel
For Environment
Food Service, Hospitals
Assembly
Fully Assembled
Foot Type
Caster
Top Material
Stainless Steel
Features
2 in Stainless Corner Angles, Caster Rigs are Available in Steel or Stainless, Clearance Between Shelves is 20 in, Flush Shelves, Stainless Caster Mounts with Twin Caster Hole Pattern in to Mount Various Caster Sizes
Caster Mount Type
Plate
Included Components
Lower Shelf
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Frame Material
Stainless Steel
Portability
Casters
Overall Load Capacity
1,800 lb
Top Material Finish
Polished
Wheel Material
Urethane
Top Metal Material Gauge
16 ga
Number of Drawers
0

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 2 in Stainless Corner Angles, Caster Rigs are Available in Steel or Stainless, Clearance Between Shelves is 20 in, Flush Shelves, Stainless Caster Mounts with Twin Caster Hole Pattern in to Mount Various Caster Sizes, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.