Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Tool Truck, A-Frame, 36x24

  • Mfr # AF-2436-PB-5PU-95

  • Zoro # G0473980


product price: $445.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
56 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-2436-PB-5PU-95
Zoro #
G0473980
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 in
Overall Width
24 in
Overall Depth
36 in
Caster Dia.
5 in
Panel Hole Size
1/4 in
Caster Width
1 1/4 in
Caster Wheel Width
1 1/4 in
Peg Hole Size
1/4 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Gray
Load Capacity
350 lb
Item
A-Frame Pegboard Truck
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Panel Hole Spacing
1 in
Caster Configuration
(2) Rigid, (2) Swivel
Tool Storage Space
27 sq ft
Item - Mobile Pegboards
A-Frame Pegboard Truck
Includes
Pegboard
Finish
Powder Coated
Caster Wheel Type
(2) Swivel, (2) Rigid
Panel Load Capacity
600 lb
Peg Hole Spacing
1 in
Peg Hole Shape
Round
Whole Unit Load Capacity
1,200 lb
Caster Wheel/Tread Material
Neoprene
Caster Wheel/Configuration
(2) Rigid; (2) Swivel with Brake
Number of Panels
2
Assembled
Assembled

Description

A-Frame Pegboard Truck, Color Gray, Powder Coated Finish, Material Steel, Overall Depth 36 in, Overall Height 56 in, Overall Width 24 in, Assembled Assembled, 5 in Caster Wheel Diameter, (2) Swivel, (2) Rigid Caster Wheel Type, 1 1/4 in Caster Wheel Width, (2) Rigid; (2) Swivel with Brake Caster Wheel/Configuration, Neoprene Caster Wheel/Tread Material, 27 sq ft, Number of Panels 2, Panel Load Capacity 600 lb, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.