This item is Discontinued.

Zoro Select Mobile Utility Cabinet, Thermoplastic Resin and 20 Gauge Steel, 3 Shelves, 300 lb. WT34C3

Mobile Utility Cabinet, Thermoplastic Resin and 20 Gauge Steel, 3 Shelves, 300 lb. (Discontinued)

  • Mfr # WT34C3
  • Zoro # G2142379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT34C3
Zoro #
G2142379
UPC #
847210029731
Country of Origin
Multiple

Dimensions

Overall Height
34"
Overall Length
24"
Overall Width
18"
Caster Dia.
4"
Shelf Length
24"
Lip Height
1/4"
Shelf Width
18"
Overall LxWxH
24 in x 18 in x 34 in
Shelf LxW
24 in x 18 in

Details

Material
Thermoplastic Resin and 20 Gauge Steel
Color
Black
Load Capacity
300 lb.
Item
Mobile Utility Cabinet
Number of Shelves
3
Leg Material
High Density PE
Shelf Color
Black
Caster Type
(4) Swivel, (2) with Brake
Distance Between Middle and Bottom Shelf
16-1/4"
Distance Between Top and Middle Shelf
9-1/2"
Shelf Material
Thermoplastic Resin
Includes
Locking Cabinet
Capacity per Shelf
100 lb.
Handle
Molded Into Top Shelf
Leg Color
Putty
Caster Material
Polyurethane
Electrical Included
No

Description

Mobile Utility Cabinet, Number of Shelves 3, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Distance Between Top and Middle Shelf 9 1/2 in, Distance Between Middle and Bottom Shelf 16 1/4 in, Lip Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.