Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench Cabinet, 200 lb., 68 in.

  • Mfr # 49Y116

  • Zoro # G8390146


product price: $414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
68 in
Height
35 in to 42 in
Overall Length
68"
Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49Y116
Zoro #
G8390146
UPC #
190735501023
Country of Origin
China

Dimensions

Width
68 in
Height
35 in to 42 in
Overall Length
68"
Overall Height
35 to 42"
Overall Depth
26 in
Overall Width
68 in
Caster Dia.
4 in
Caster Size
4"
Depth
26 in
Height Adjustability
Adjustable Height
Wheel Diameter
4 in
Work Surface Width
68 in
Maximum Adjustable Height
42 in
Work Surface Depth
26 in
Number of Height Positions
2
Minimum Adjustable Height
35 in

Details

Item
Work Table
Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Load Capacity
200 lb
Number of Drawers
0
No. of Drawers
0
No. of Shelves
1
Finish
Powder Coated
Color
Black, Gray
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Material
Wood/Steel
Caster Material
PVC
Number of Shelves
1
Includes
Bottom Shelf, Dual Folding Extension Boards
Caster Type
(2) Swivel
Workbench/Table Leg Type
Straight
Work Table Item
Adjustable Height Work Table
Frame Material
Steel
Frame Material Finish
Powder Coated
Wheel Material
PVC
Assembly
Partially Assembled
Overall Load Capacity
600 lb
Portability
Casters
Expandable Work Surface
Yes
Edge Shape
Square
Included Components
Lower Shelf
Top Material
Laminate
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Color Black, Gray, Edge Shape Square, Frame Material Steel, Frame Material Finish Powder Coated, Included Components Lower Shelf, Includes Bottom Shelf, Dual Folding Extension Boards, Maximum Adjustable Height 42 in, Minimum Adjustable Height 35 in, Number of Drawers 0, Overall Depth 26 in, Overall Fixed Height Not Applicable, Overall Load Capacity 600 lb, Overall Width 68 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.