Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workstation, 300 lb., 23-1/5 in.

  • Mfr # 49Y096

  • Zoro # G8994745


product price: $674.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Stainless Steel
Overall Depth
23 1/4 in
Width
24 3/8 in
Overall Height
49-2/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49Y096
Zoro #
G8994745
UPC #
190735500859
Country of Origin
China

Dimensions

Overall Depth
23 1/4 in
Width
24 3/8 in
Overall Height
49-2/5
Caster Dia.
5 in
Overall Length
23-1/5"
Overall Width
24 3/8 in
Depth
23 1/4 in
Height
49-3/8 in

Details

Item
Mobile Workstand
Color
Gray
Material
Welded Stainless Steel
Load Capacity
300 lb
Caster Type
(2) Swivel, (2) Swivel with Brakes
Gauge
21 ga
Number of Shelves
1
Workbench/Table Surface Material
Stainless Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Workbench/Table Frame Material
Stainless Steel
Caster Material
Polyurethane
Number of Doors
0
Workstand Item
Mobile Workstand
Includes
(2)Hardwares, (3) Shelves, (4) Casters, Key
Desk Finish
None

Description

Mobile Workstand, Overall Depth 23 1/4 in, Overall Width 24 3/8 in, Caster Type (2) Swivel, (2) Swivel with Brakes, Desk Finish None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.