Zoro Homepage

Mobile Workstation

  • Mfr # CBPC060300H

  • Zoro # G2302645


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
36 in
Overall Width
24 in
Color
White
Includes
3 in Casters, Base, Handle, Writing Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPC060300H
Zoro #
G2302645
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Overall Width
24 in
Overall Height
36 in

Details

Item
Mobile Workstation
Material
Aluminum
Color
White
Includes
3 in Casters, Base, Handle, Writing Surface
Number of Shelves
1
Product Type
Mobile Workstation
Load Capacity
200 lb
ADA Compliant
Not ADA Compliant

Description

Mobile Workstation, Load Capacity 200 lb, Height 36 in, Height Range Not Applicable, Color White, Includes 3 in Casters, Base, Handle, Writing Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.