Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Base Unit, 10 In L x 8-5/8 H, Ylw

  • Mfr # 21XL87

  • Zoro # G5520155


product price: $67.39
/ea

Key Features

Material
Steel
For Use With
21XL83; 21XL84; 21XL85; 21XL86
Overall Length
10 in
Overall Height
8 5/8 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XL87
Zoro #
G5520155
UPC #
190735424261
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Height
8 5/8 in
Overall Width
10 in
Post Height
8-5/8 in
Post Dimensions (W x D)
4 in x 4 in
Outside Dia.
4 in
Mounting Plate Dimensions
10 in x 10 in
Mounting Hole Dia.
13/16 in
Mounting Hole Diameter
15/16 in

Details

Item
Guard Rail Mounting Bracket
Material
Steel
For Use With
21XL83; 21XL84; 21XL85; 21XL86
Color
Safety Yellow
Guard Rail Accessory Item
Guard Rail Mounting Bracket
Mounting Style
Floor Mounted
Net Weight
19 lb.
Compatible Manufacturer Model Number
21XL83, 21XL84, 21XL85, 21XL86
Compatible Product Type
Guardrail
Product Type
Guard Rail Mounting Bracket

Description

Guard Rail Mounting Bracket, Color Yellow, Steel, Includes Not Applicable, Overall Length 10 in, Overall Height 8 5/8 in, Outside Dia. 4 in, Mounting Plate Dimensions 10 in x 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.