Modular Large Alligator Clip, CAT III 1000V, CAT IV 600V, 4mm Banana Socket, 4-3/16", Black, Red

  • Mfr # 4WRC3

  • Zoro # G2636821


product price:  $15.99
/pr

Key Features

Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
4mm Banana Socket
Length
4-3/16"
Color
Black, Red
Max Amps
19A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WRC3
Zoro #
G2636821
UPC #
190735522967
Country of Origin
China

Dimensions

Length
4-3/16"
Opening Size - Test Clip
1.63 in
Opening Size
1.63 in
Manufacturers Warranty Length
1 yr

Details

Item
Modular Large Alligator Clip
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
4mm Banana Socket
Color
Black, Red
Max Amps
19A
Application
General Purpose
For Use With
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Jaw Material
Nickel Plated Iron
Color - Clip or Probe
Black/Red
Max. Voltage
1000
Max. Voltage - Clip or Probe
1000V AC/V DC
Safety Rating
CAT III 1000V, CAT IV 600V
For Use With - Test Clip and Probe
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Hand Held Voltage
1,000V AC/V DC
Insulating Material
Double Insulation
Item - Test Clip and Probe
Test Clip
Jaw Material - Test Clip
Nickel Plated Iron
Max. Amps - Clip or Probe
19.0
Max. Amps
19
Hands Free Voltage
1,000V AC/V DC
Insulating Material - Clip or Probe
PA6
Maximum Current
19 A
Test End Termination
Test Clip
Maximum Voltage
1,000V AC/V DC
Insulation Material
PA6
Number of Alligator Clips
2
Jaw Opening
1.63 in

Description

Test Clip, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 19 A, Maximum Voltage 1,000 V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Length 4 1/4 in, Number of Alligator Clips 2, Opening Size 1.63 in, Test End Termination Test Clip, Jaw Material Iron, Insulation Material PA6, Jaw Opening 1.63 in, Manufacturers Warranty Length 1 yr, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.