Zoro Homepage

Modular Stacking Basket Divider 12"H

  • Mfr # 45VX56

  • Zoro # G4609775


product price: $5.89
/ea

Key Features

Material
Steel
Overall Height
12 in
Overall Depth
20 in
Overall Width
1/4 in
Shelf Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VX56
Zoro #
G4609775
UPC #
190735903964
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Depth
20 in
Overall Width
1/4 in
Height
12"
Depth
20"

Details

Material
Steel
Shelf Capacity
150 lb
Finish
Chrome
Color
Silver
Standards
NSF
For Use With
Shelving Units
Item
Modular Stacking Basket Divider
Includes
(1) Basket Divider 12 in x 20 in

Description

Modular Stacking Basket Divider, Color Silver, Chrome Finish, Material Steel, Overall Depth 20 in, Overall Height 12 in, Overall Width 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.