Shop ZORO SELECT
See all product information
Create Account
Molded Dock, 12H x 13W x 4D In.
- Mfr # R
- Zoro # G0186106
product price:Â
$
40.79
/ea
Key Features
Overall Height
12 in
Overall Width
13 in
Overall Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R
- Zoro #
- G0186106
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 12 in
- Overall Width
- 13 in
- Overall Depth
- 4 in
Details
- Item
- Molded Dock
Description
Molded Dock, Overall Height 12 in, Overall Depth 4 in, Overall Width 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.