Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Rubber with Steel Grab Wheel Chock in Black

  • Mfr # 22XW86

  • Zoro # G0472897


product price: $13.35
/ea

Key Features

Wheel Chock Style
Double with Rope or Chain
Width
3 5/8 in
Height
2 1/2 in
Includes
Rope Handle
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XW86
Zoro #
G0472897
UPC #
190735429983
Country of Origin
China

Dimensions

Width
3 5/8 in
Height
2 1/2 in
Depth
8 in
Overall Length
3 5/8 in
Compatible Wheel Diameter - Maximum
Not Rated
Overall Width
8 in
Chain/Rope Length
2 3/4 ft
Overall Height
2 1/2 in

Details

Item
Wheel Chock
Wheel Chock Style
Double with Rope or Chain
Includes
Rope Handle
Material
Rubber
Color
Black
Wheel Chock Surface Tread
Smooth
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Surface
Smooth
Application
Aircraft
Includes Handle
Handle Not Included
Number of Chocks
2
Vehicle Weight - Maximum
Not Rated
Includes Sign
Sign Not Included
Includes Eye Bolt
Eye Bolt Not Included
Surface Tread Type
Smooth
Includes Chain/Rope
Rope Included
Base Tread Type
Smooth

Description

Primary Wheel Chock Application General Purpose, Width 3 5/8 in, Height 2 1/2 in, Depth 8 in, Rubber, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Standards Not Applicable, Includes Replaceable twist rope lanyards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.