Zoro Homepage

Mole Trap Plunger, Mechanical

  • Mfr # 32J091

  • Zoro # G4697156


product price: $23.69
/ea

Key Features

Weight
1.6
Used For
Trapping Moles
Material
Metal
Overall Width
4 3/8 in
Overall Length
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J091
Zoro #
G4697156
UPC #
190735463826
Country of Origin
China

Dimensions

Overall Width
4 3/8 in
Overall Length
15 1/2 in
Overall Height
4 in

Details

Item
Mole Trap Plunger
Weight
1.6
Used For
Trapping Moles
Material
Metal
Disposable
No
Capacity
Up To 1 Mole
Color
Silver
Product Type
Mole Trap Plunger
Reusable
Yes
Bait Dispensed
Mole

Description

Mole Trap Plunger, Product Type Mole Trap Plunger, Material Metal, Overall Height 4 in, Overall Width 4 3/8 in, Bait Dispensed Mole, Color Silver, Features Not Applicable, Reusable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.