Shop ZORO SELECT
See all product information
Create Account
Mop/Broom Holder, Slvr, SS, Holds 4 Units
Mfr # 8CK06
Zoro # G4201224
product price:Â
$
55.29
/ea
Key Features
Color
Silver
Material
Stainless Steel
Overall Length
24 in
Overall Width
3 in
For Use With
Mops and Brooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8CK06
- Zoro #
- G4201224
- UPC #
- 790406045315
- Country of Origin
- Germany
- Color
- Silver
- Material
- Stainless Steel
- For Use With
- Mops and Brooms
- Item
- Mop and Broom Holder
- Holds
- (4) Mops or Brooms
- Includes
- Mounting Hardware
- Features
- 100% Post-Consumer Recyclable, Contains Over 30% Recycled Materials, Spring Activated Rubber Cams
- For Product Type
- Brooms, Mops
- Frame Finish
- Stainless Steel Brushed
Description
Mop and Broom Holder, Color Silver, For Product Type Brooms, Mops, For Handle Diameter 1 in to 1 1/4 in, Overall Length 24 in, Overall Width 3 in, Overall Height 4 in, Overall Depth 24 in, For Use With Mops and Brooms, Holds (4) Mops or Brooms, Features 100 Percent Post-Consumer Recyclable, Contains Over 30 Percent Recycled Materials, Spring Activated Rubber Cams, Frame Finish Stainless Steel Brushed, Material Stainless Steel, Mounting Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.