Zoro Homepage

Mortar and Pestle, 300 ml

  • Mfr # PPM100

  • Zoro # G4160712


product price: $8.59
/ea

Key Features

Capacity
300 mL
Inside Dia.
100 mm
Material of Construction
Porcelain
Pestle Length
135 mm
Product Type
Mortar and Pestle Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPM100
Zoro #
G4160712
UPC #
-
Country of Origin
India

Dimensions

Inside Dia.
100 mm
Pestle Length
135 mm
Inside Diameter
100 mm

Details

Item
Mortar and Pestle
Capacity
300 mL
Material of Construction
Porcelain
Product Type
Mortar and Pestle Set
Pestle Material
Porcelain
Mortar Material
Porcelain

Description

Porcelain mortar with 300ml capacity and pour spout. Glazed on the outside and unglazed inside. Porcelain pestle is glazed to grinding surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.