Mortar and Pestle, 500 ml
Mfr # PPM125
Zoro # G4156582
product price: $14.59
/eaKey Features
Capacity
500 mL
Inside Dia.
125 mm
Material of Construction
Porcelain
Pestle Length
165 mm
Product Type
Mortar and Pestle Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPM125
Zoro #
G4156582
UPC #
-
Country of Origin
India
Dimensions
Inside Dia.
125 mm
Pestle Length
165 mm
Inside Diameter
125 mm
Details
Item
Mortar and Pestle
Capacity
500 mL
Material of Construction
Porcelain
Product Type
Mortar and Pestle Set
Pestle Material
Porcelain
Mortar Material
Porcelain
Description
Porcelain mortar with 500ml capacity and pour spout. Glazed on the outside and unglazed inside. Porcelain pestle is glazed to grinding surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.