Zoro Homepage

Mortar and Pestle Set, Glass, 75mm Dia, Pk8

  • Mfr # 5PTG6

  • Zoro # G2259302


product price: $39.69
/pk 8, $4.96/ea

Key Features

Capacity
30 mL
Inside Dia.
75 mm
Height
50 mm
Material of Construction
Glass
Pestle Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTG6
Zoro #
G2259302
UPC #
190735559765
Country of Origin
China

Dimensions

Inside Dia.
75 mm
Height
50 mm
Pestle Length
100 mm
Inside Diameter
75 mm
Mortar Height - Metric
50 mm

Details

Item
Mortar and Pestle Set
Capacity
30 mL
Material of Construction
Glass
Product Type
Mortar and Pestle Set
Pestle Material
Glass
Mortar Material
Glass

Description

Mortar and Pestle Set, Mortar Material Glass, Pestle Material Glass, Inside Diameter 75 mm, Mortar Height - Metric 50 mm, Capacity 30 mL, Pestle Length 100 mm, Product Type Mortar and Pestle Set, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.