Zoro Homepage

Moulding Clip Assortment, 154 Pc

  • Mfr # 8173

  • Zoro # G3741087


product price: $56.69
/ea

Key Features

Size
8mm to 10mm Hole Size
For Use On
Covers Toyota and Lexus
Material
Nylon
Features
Assortment Type
Nylon Fender Moulding Clip, Nylon Rocker Panel Moulding Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8173
Zoro #
G3741087
UPC #
841213023284
Country of Origin
China

Dimensions

Size
8mm to 10mm Hole Size

Details

Item
Moulding Clip Assortment
For Use On
Covers Toyota and Lexus
Material
Nylon
Features
Assortment Type
Nylon Fender Moulding Clip, Nylon Rocker Panel Moulding Clip
Compatible with Vehicle Make
Lexus, Toyota
Includes
(15) Orange Nylon Wheel Flare Moulding Clips 9 mm Hole Size 17 mm, (15) Red Nylon Fender Moulding Clips 9 mm Hole Size 17 mm Head 13 mm Stem TOYOTA # 90904-67037, (15) Yellow Nylon Fender Moulding Clips 17 mm Stem Length 17 mm Head Diameter TOYOTA # 90467-11100
Fastener Material
Nylon

Description

Moulding Clip Assortment, Compatible with Vehicle Make Lexus, Toyota, Fastener Material Nylon, Assortment Type Nylon Fender Moulding Clip, Nylon Rocker Panel Moulding Clip, Includes (15) Orange Nylon Wheel Flare Moulding Clips 9 mm Hole Size 17 mm, (15) Red Nylon Fender Moulding Clips 9 mm Hole Size 17 mm Head 13 mm Stem TOYOTA # 90904-67037, (15) Yellow Nylon Fender Moulding Clips 17 mm Stem Length 17 mm Head Diameter TOYOTA # 90467-11100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.