Zoro Homepage

Mountable Threaded Stud, M4-0.70, 10 mm, 10 PK

  • Mfr # GWM 04010

  • Zoro # G309982691


product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 4 for $12.76

Key Features

Thread Size
M4-0.70
System of Measurement
Metric
Finish
Plain
Base Thickness
1.626 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWM 04010
Zoro #
G309982691
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Stud Length
10 mm
Base Thickness
1.626 mm
Base Diameter
8 mm
Overall Length
10 mm

Details

Item
Mountable Threaded Stud
System of Measurement
Metric
Finish
Plain
Material
Steel
Weld Projection Location
Top
Mount Type
Round Base

Description

Mountable Threaded Stud, Finish Black Oxide, Mount Type Round Base, Material Steel, Thread Size M4x0.70, Stud Length 10 mm, Base Length 10 mm, Base Width 8 mm, Base Thickness 1.626 mm, Weld Projection Location Top, System of Measurement Metric, Base Diameter 8 mm, Overall Length 10 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.