Mountable Threaded Stud, M4-0.70, 6 mm, 10 PK
Mfr # GWM 04006
Zoro # G309982721
product price: $3.19
/pk 10, $0.32/eaSold in multiples of 4 for $12.76
Key Features
Thread Size
M4-0.70
System of Measurement
Metric
Finish
Plain
Base Thickness
1.626 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWM 04006
Zoro #
G309982721
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M4-0.70
Stud Length
6 mm
Base Thickness
1.626 mm
Overall Length
6 mm
Base Diameter
8 mm
Details
Item
Mountable Threaded Stud
System of Measurement
Metric
Finish
Plain
Material
Steel
Mount Type
Round Base
Weld Projection Location
Top
Description
Mountable Threaded Stud, Finish Black Oxide, Mount Type Round Base, Material Steel, Thread Size M4x0.70, Stud Length 6 mm, Base Length 6 mm, Base Width 8 mm, Base Thickness 1.626 mm, Weld Projection Location Top, System of Measurement Metric, Base Diameter 8 mm, Overall Length 6 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.