Mounting Bracket, 2-3/4" L
Mfr # 900-15321WH
Zoro # G4806772
product price: $1.79
/eaKey Features
Material
Plastic
Length (In.)
2 3/4 in
Connects
Pole with Socket
Hole Dia. (In.)
1 3/8 in
Function
Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-15321WH
Zoro #
G4806772
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2 3/4 in
Hole Dia. (In.)
1 3/8 in
Dia. (In.)
2 3/4 in
Width (In.)
2 3/4 in
Overall Height
2 1/4 in
Overall Width
2 1/4 in
Details
Item
Mounting Bracket
Material
Plastic
Connects
Pole with Socket
Function
Mounting
Type
Surface
Finish
Plain
Provides
Surface Mount Application
Includes
(2) Plates, (2) Screws
Color
White
Product Type
Closet Pole Socket
Includes Mounting Hardware
Mounting Hardware Included
Application
Closets, Doors
Description
Mounting Bracket, Type Surface, Material Plastic, Color White, Plain Finish, Length (In.) 2 3/4 in, Width (In.) 2 3/4 in, Includes (2) Plates, (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.