Mounting Bracket, Steel, 1 1/2 in Height, 1 1/3 in Length, 0.5 lb, Black
Mfr # 22NY05
Zoro # G5320576
product price:Â $11.39
/eaKey Features
Color
Black
Material
Steel
Height
1 1/2 in
Weight
0.5 lb
Length
1 1/3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22NY05
Zoro #
G5320576
UPC #
190735428610
Country of Origin
China
Dimensions
Height
1 1/2 in
Length
1 1/3 in
Width
6 in
Overall Height
1 1/2 in
Overall Length
1 3/8 in
Details
Item
Mounting Bracket
Color
Black
Material
Steel
Weight
0.5 lb
Includes
Wall Mount Bracket
For Use With
Mfr. No. VG-1000, VG-4000
Legend
No Legend
Finish
Powder Coated
Reflectivity
Non-Reflective
Compatible with Manufacturer Model Number
VG-1000, VG-4000
Pattern
No Pattern
Compatible Manufacturer Model Number
VG-1000, VG-4000
Compatible Manufacturer Part Number
VG-1000, VG-4000
For Use With Mfr. Model Number
VG-1000, VG-4000
Compatible with Manufacturer Model No.
VG-1000, VG-4000
Compatible with Mfr. Model No.
VG-1000, VG-4000
For Use with Mfr Model Number
VG-1000, VG-4000
Compatible Pump Manufacturer Part Number
VG-1000, VG-4000
Compatible Mfr. Model Number
VG-1000, VG-4000
Description
Mounting Bracket, Product Type Wall Mount Bracket, Includes Wall Mount Bracket, Legend No Legend, Legend Color Not Applicable, Overall Height 1 1/2 in, Overall Length 1 3/8 in, Overall Width 6 in, Outside Diameter Not Applicable, Weight 0.5 lb, Color Black, Pattern No Pattern, Material Steel, Finish Powder Coated, Reflectivity Non-Reflective, Compatible with Manufacturer Model Number VG-1000, VG-4000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.