Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Kit, PK4

  • Mfr # 2HET3

  • Zoro # G5192774


product price: $17.35
/pk 4, $4.34/ea

Key Features

Material
Steel
For Use With
Safety Hand Rail System
Overall Length
3"
Overall Height
3/8 in
Overall Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HET3
Zoro #
G5192774
UPC #
190735444047
Country of Origin
China

Dimensions

Overall Length
3"
Overall Height
3/8 in
Overall Width
3/8 in
Overall Depth
3 in
Size
1/2"

Details

Item
Mounting Kit
Material
Steel
For Use With
Safety Hand Rail System
Color
Silver
Includes
1/2 in OD x 3 in L Concrete Lag Bolts
Number of Mounting Holes
0
Compatible Manufacturer Model Number
2HER9, 2HET1, 2HET2, 5NPN2, 5NPN3, 5NPN4, 5NPN5, 5NPN6, 5NPN7, 5NPN8
Compatible Product Type
Safety Handrail System
Product Type
Mounting Kit

Description

Mounting Kit, For Safety Hand Rail System, Overall Length 3 In., Silver, Steel, Includes 1/2 x 3 In. Concrete Lag Bolts, Net Weight 1.76 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.