Zoro Homepage

Mouse Pad, Black, Standard

  • Mfr # 3CPX4

  • Zoro # G3037422


product price: $17.19
/ea

Key Features

Color
Black
Pad Type
Standard
Design
Solid Color
Material
Gel, Foam, Rubber
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CPX4
Zoro #
G3037422
UPC #
190735477113
Country of Origin
China

Dimensions

Width
8 1/2 in
Height
1 in
Length
10 3/4 in
Overall Length
10 3/4 in
Overall Depth
8 1/2 in
Thickness
1 in

Details

Item
Mouse Pad
Color
Black
Pad Type
Standard
Design
Solid Color
Material
Gel, Foam, Rubber
Features
Non-Skid
Product Type
Mouse Pad

Description

Mouse Pad, Standard, Black, Solid Color Design, Gel, Foam, Rubber, Height 1 in, Length 10 3/4 in, Width 8 1/2 in, Features Non-Skid, Not Applicable Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.