Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moving Box Kit, Brown/White, Assorted, Assorted

  • Mfr # MKIT2

  • Zoro # G614923600


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Wall Type
Assorted
Color
Brown/White
Board Test
Assorted
Includes
(1) 3/16" x 12" x 175' Bubble Dispenser Pack, (15) 16 x 12 x 12" Small Deluxe Packing Boxes, (15) 18 x 18 x 16" Medium Deluxe Packing Boxes, (15) 18 x 18 x 24" Large Deluxe Packing Boxes, (3) 20 x 20 x 45" Wardrobe Boxes, (3) 20" Hanger Bars, (3) 24 x 18 x 18" Large Deluxe Packing Boxes, (3) 24 x 18 x 24" Extra Large Deluxe Packing Boxes, (3) 24 x 24 x 18" Extra Large Deluxe Packing Boxes, (400) 24 x 36" Newsprint Sheets, (6) 2" x 55 yd. Rolls of Clear Carton Sealing Tape, 2" Pistol Grip Carton Sealing Tape Dispenser
Standards
NMFC 29785-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKIT2
Zoro #
G614923600
UPC #
848109005812
Country of Origin
United States

Details

Item
Moving Box Kit
Wall Type
Assorted
Color
Brown/White
Board Test
Assorted
Includes
(1) 3/16" x 12" x 175' Bubble Dispenser Pack, (15) 16 x 12 x 12" Small Deluxe Packing Boxes, (15) 18 x 18 x 16" Medium Deluxe Packing Boxes, (15) 18 x 18 x 24" Large Deluxe Packing Boxes, (3) 20 x 20 x 45" Wardrobe Boxes, (3) 20" Hanger Bars, (3) 24 x 18 x 18" Large Deluxe Packing Boxes, (3) 24 x 18 x 24" Extra Large Deluxe Packing Boxes, (3) 24 x 24 x 18" Extra Large Deluxe Packing Boxes, (400) 24 x 36" Newsprint Sheets, (6) 2" x 55 yd. Rolls of Clear Carton Sealing Tape, 2" Pistol Grip Carton Sealing Tape Dispenser
Standards
NMFC 29785-5

Description

Shipping Box, Box Style Printed Moving Kit, Wall Type Single Wall, Inside LxWxH Assorted, Board Test Assorted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.