Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moving Harness, 700 lb., PK2

  • Mfr # 32TL82

  • Zoro # G7522024


product price: $52.39
/pk 2, $26.20/ea

Key Features

Color
Black/Safety Orange
Material
Polypropylene
Width
3"
Capacity
700 lb.
Length
2 ft. 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32TL82
Zoro #
G7522024
UPC #
811938002130
Country of Origin
United States

Dimensions

Width
3"
Length
2 ft. 2"

Details

Item
Moving Harness
Color
Black/Safety Orange
Material
Polypropylene
Capacity
700 lb.
Maximum Load Capacity
700 lb

Description

Moving Harness, Maximum Load Capacity 700 lb, Material Polypropylene, Color Black/Safety Orange, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.