Zoro Homepage

Multi Function Shelf Bracket, 16-1/2 In.L

  • Mfr # 1RBZ3

  • Zoro # G1959657


product price: $9.15
/ea

Key Features

Material
Steel
Color
White
Hook Type
Utility
Fastening Method
Screw Mount
Hook Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RBZ3
Zoro #
G1959657
UPC #
190735410714
Country of Origin
China

Dimensions

Hook Height
10 in
Depth
16 1/2 in
Hook Base Width
11 1/2 in
Overall Length
16 1/2 in
Length
16-1/2"
Height
10"
Width
11-3/5"

Details

Material
Steel
Color
White
Item
Multi Function Bracket Hook
Hook Type
Utility
Fastening Method
Screw Mount
Includes
Screws
Finish
Painted
Hook Finish
Painted
Weight
864 lb.
Working Load Limit
25 lb
Points Per Hook
1
Basic Hook Material
Steel
Hook Item
Single Point Hook
Hardware
Included
Projection
16 1/2 in
Number of Hooks
1
Type
Utility
Points per Hook
1

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 25 lb, Hook Height 10 in, Hook Base Width 11 1/2 in, Projection 16 1/2 in, White, Depth 16 1/2 in, Weight 864, Includes Screws, Hardware Included, Overall Length 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.