Multi-Material Screws, 10-24x3/4, PK3000, 10-24 x 3/4 in, 3/4 in, Projections Under Head, Steel

  • Mfr # 1012WB

  • Zoro # G7593758


product price: $238.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Type
Projections Under Head
Thread Size
10-24 x 3/4 in
Stud Length
3/4 in
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012WB
Zoro #
G7593758
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
10-24 x 3/4 in
Stud Length
3/4 in
Length
3/4"
Size
#10-24

Details

Item
Multi-Material Screws,10-24x3/4,PK3000
Type
Projections Under Head
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

Multi-Material Screws,10-24x3/4,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.