Multi-Material Screws, 10-32x1 F, PK3000, 10-32 x 1 in, 1 in, Projections Under Head, Steel, 3000 PK

  • Mfr # 1116WB

  • Zoro # G7585753


product price:  $416.99
/pk 3000, $0.14/ea
Free Shipping & Returns

Key Features

Type
Projections Under Head
Thread Size
10-32 x 1 in
Stud Length
1 in
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1116WB
Zoro #
G7585753
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
10-32 x 1 in
Stud Length
1 in
Length
1"
Size
#10-32

Details

Item
Multi-Material Screws,10-32x1 F,PK3000
Type
Projections Under Head
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

Multi-Material Screws,10-32x1 F,PK3000, Package Quantity 3000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products