Multi-Material Screws, 1/2-13x1 1, PK300, 1/2-13 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel

  • Mfr # 5020WB

  • Zoro # G7594528


product price:  $367.99
/pk 300, $1.23/ea
Free Shipping & Returns

Key Features

Type
Projections Under Head
Thread Size
1/2-13 x 1 1/4 in
Stud Length
1 1/4 in
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020WB
Zoro #
G7594528
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2-13 x 1 1/4 in
Stud Length
1 1/4 in
Size
1/2"-13

Details

Item
Multi-Material Screws,1/2-13x1 1,PK300
Type
Projections Under Head
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

Multi-Material Screws,1/2-13x1 1,PK300, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.