
Multi-Material Screws, 1/4-20x3/, PK1000, 1/4-20 x 3/4 in, 3/4 in, Flat 90 Degrees / No Projections
Mfr # 1412WLJ
Zoro # G7594117
product price: $407.99
/pk 1000, $0.41/ea
Free Shipping & Returns
Key Features
Type
Flat 90 Degrees / No Projections
Thread Size
1/4-20 x 3/4 in
Stud Length
3/4 in
Threaded Rod Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412WLJ
Zoro #
G7594117
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/4-20 x 3/4 in
Stud Length
3/4 in
Size
1/4"-20
Details
Item
Multi-Material Screws,1/4-20x3/,PK1000
Type
Flat 90 Degrees / No Projections
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Plain
Description
Multi-Material Screws,1/4-20x3/,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.