Multi-Material Screws, 1/4-20x3/, PK2000, 1/4-20 x 3/4 in, 3/4 in, Projections On Top Of Head, Steel

  • Mfr # 1412WT

  • Zoro # G7594135


product price:  $217.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Type
Projections On Top Of Head
Thread Size
1/4-20 x 3/4 in
Stud Length
3/4 in
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1412WT
Zoro #
G7594135
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/4-20 x 3/4 in
Stud Length
3/4 in
Size
1/4"-20

Details

Item
Multi-Material Screws,1/4-20x3/,PK2000
Type
Projections On Top Of Head
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

Multi-Material Screws,1/4-20x3/,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.