Multi-Material Screws, 5/16-18x2, PK600, 5/16-18 x 2 in, 2 in, Projections Under Head, Steel, 600 PK

  • Mfr # 3132WB

  • Zoro # G7594266


product price:  $461.99
/pk 600, $0.77/ea
Free Shipping & Returns

Key Features

Type
Projections Under Head
Thread Size
5/16-18 x 2 in
Stud Length
2 in
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3132WB
Zoro #
G7594266
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16-18 x 2 in
Stud Length
2 in
Size
5/16"-18
Length
2"

Details

Item
Multi-Material Screws,5/16-18x2,PK600
Type
Projections Under Head
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

Multi-Material Screws,5/16-18x2,PK600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.