Multi-Material Screws, 5/16-18x3, PK1000, 5/16-18 x 3/4 in, 3/4 in, Projections Under Head, Steel

  • Mfr # 3112WB

  • Zoro # G7594318


product price:  $455.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Type
Projections Under Head
Thread Size
5/16-18 x 3/4 in
Stud Length
3/4 in
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3112WB
Zoro #
G7594318
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
5/16-18 x 3/4 in
Stud Length
3/4 in
Size
5/16"-18
Length
3"

Details

Item
Multi-Material Screws,5/16-18x3,PK1000
Type
Projections Under Head
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

Multi-Material Screws,5/16-18x3,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.