Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Prong Tool Holder, W 8-1/8 In, PK5

  • Mfr # 5TPF2

  • Zoro # G3204311


product price: $13.29
/pk 5, $2.66/ea

Key Features

Material
Steel
Overall Width
8 1/4 in
Overall Depth
1 13/32 in
Hole Spacing
1 in
Projection
1-13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5TPF2
Zoro #
G3204311
UPC #
190735531846
Country of Origin
China

Dimensions

Overall Width
8 1/4 in
Overall Depth
1 13/32 in
Inside Width
7/16 in 13/16 in
Inside Dia.
7/16 and 13/16"
Hole Size
1/4 in
Width
8-1/2"
Rod Thickness
3/16 in 7/16 in
Overall Length
1 1/2 in
For Pegboard Hole Size
1/4 in

Details

Item
Multi-Prong Tool Holder
Material
Steel
Hole Spacing
1 in
Projection
1-13/32"
Construction
welded
Finish
Zinc-Plated
Bend Angle
0.1563 Degrees
Color
Silver
Type
Locking Style
Hole Shape
Round
Locking System
Screw-In
For Pegboard Hole Shape
Circle
Accessory Type
Multi-Prong Toolholder
For Pegboard Hole Spacing
1 in

Description

Multi-Prong Tool Holder, Overall Length 1 1/2 in, Overall Width 8 1/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Multi-Prong Toolholder Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.