Zoro Homepage

Multi-Ring Tool Holder, 2 in L, PK2

  • Mfr # 5TPJ3

  • Zoro # G2567205


product price: $7.19
/pk 2, $3.60/ea

Key Features

Material
Steel
Overall Width
9 in
Overall Depth
1 3/4 in
Hole Shape
Round
Depth
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPJ3
Zoro #
G2567205
UPC #
190735532157
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Depth
1 3/4 in
Depth
1-3/4"
Width
9"
Inside Dia.
3/4"
Inside Width
3/4 in
Rod Thickness
3/16 in
Hole Size
1/4 in
Overall Length
2 in
For Pegboard Hole Size
1/4 in

Details

Item
Multi-Ring Tool Holder
Material
Steel
Hole Shape
Round
Hole Spacing
1 in
Finish
Black
Color
Black
Type
Locking Style
Projection
9"
Load Rating
10 lb.
Load Capacity
10 lb
Construction
welded
Locking System
Screw-In
For Pegboard Hole Shape
Circle
Accessory Type
Multi-Ring Toolholder
For Pegboard Hole Spacing
1 in
Number of Rings
2

Description

Multi-Ring Tool Holder, Number of Rings 2, Overall Length 2 in, Overall Width 9 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Multi-Ring Toolholder Accessory Type, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.