Zoro Homepage
This item is Discontinued.
Zoro Select Multidepth Shipping Carton, 24 in Inside Lg, 6 in Inside W, Brown, Single Wall 1PJU2

Multidepth Shipping Carton, 24 in Inside Lg, 6 in Inside W, Brown, Single Wall (Discontinued)

  • Mfr # 1PJU2
  • Zoro # G0853921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PJU2
Zoro #
G0853921
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
6 in
Inside Depth
6"
Variable Depth
6, 4"

Details

Item
Multidepth Shipping Carton
Maximum Weight
65 lb.
Wall Type
Single Wall
Color
Brown
Meets
200 lb. Test
Capacity
864 cu. in.

Description

Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 24 in, Inside Width 6 in, Color Brown, Inside Length Range 23 in to 26 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.