Zoro Homepage

Multipurpose RTV Silicone Sealant, 8 oz, Black, Spray Bottle, 6PK

  • Mfr # 40JM25

  • Zoro # G3235659


product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Application
Axel Covers, Oil Pans, Timing Chain Covers, Valve Covers, Water Pumps
Color
Black
Size
8 oz
Substrates
Metal, Plastic, Various Gasket Materials
Temp. Range
-75 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM25
Zoro #
G3235659
UPC #
190735551332
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Application
Axel Covers, Oil Pans, Timing Chain Covers, Valve Covers, Water Pumps
Color
Black
Substrates
Metal, Plastic, Various Gasket Materials
Temp. Range
-75 to 500 Degrees F
For Use On
Bonding, Waterproofing, and Insulating Most Material
Sealant Base
Silicone
Item
RTV Silicone Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
5 min
Flash Point
212 Degrees F
Characteristics
Low Volatile Formula, Oxygen Sensor Safe
Specific Gravity
1.007
Container Type
Spray Bottle
Includes
Nozzle
Chemical Base
RTV Silicone
Sealant Type
Gasket Maker
For Material Type
Metal, Plastic
Product Form
Paste
Minimum Operating Temperature
-75 Degrees F
Cure Type
Room Temperature
Resistance Properties
Oil Resistant
Maximum Operating Temperature
500 Degrees F
Specific Sealing Application
Manifold End Seals, Oil Pans, Thermostat Housing, Timing Covers, Valve Covers, Water Pumps
Full Cure Time
1 day
For Fluid Type
Oil, Water
Working Time
5 min
Storage Requirements
Darkness

Description

Formerly Imperial Supplies.


RTV Silicone Sealant, Color Black, Container Size 8 oz, Container Type Spray Bottle, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -75 Degrees F, Working Time 5 min, Product Form Paste, For Fluid Type Oil, Water, For Material Type Metal, Plastic, Resistance Properties Oil Resistant, Chemical Base RTV Silicone, Flash Point 212 Degrees F, Includes Nozzle, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.