Muntz Sheet 280, 0.032 in, +/-0.0625 in
Mfr # MU28003212488
Zoro # G011931376
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Material
Munz
Thickness
0.032 in
Overall Length
4 ft
Yield Strength
31 ksi
Shape
Architectural Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU28003212488
Zoro #
G011931376
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.032 in
Overall Length
4 ft
Length Tolerance
+/-0.0625 in
Overall Width
12 in
Width Tolerance
+/-0.0625 in
Details
Item
Munz Sheet 280
Material
Munz
Yield Strength
31 ksi
Shape
Architectural Sheet
Maximum Temperature
1,650 Degrees F
Rockwell Hardness
B44 to B74
Appearance
Mirror-Like
Thickness Tolerance
+/-0.006 in
Texture
#8 Mirror (Buffed) Finish
Fabrication
Cold Rolled
Color
Rich Golden
Material Grade
280
Tensile Strength
50 ksi
Gauge
20 ga
System of Measurement
Inch
Mechanical Finish
Buffed
Brinell Hardness
120
Description
Munz Sheet 280, Munz, 280, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Mirror-Like
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.