Zoro Homepage

Muntz Sheet 280, 0.04 in, B44 to B74

  • Mfr # MU28004012124

  • Zoro # G111931375


product price: $58.79
/ea

Key Features

Material
Munz
Thickness
0.04 in
Length Tolerance
+/-0.0625 in
Overall Length
12 in
Shape
Architectural Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU28004012124
Zoro #
G111931375
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.04 in
Length Tolerance
+/-0.0625 in
Overall Length
12 in
Overall Width
12 in
Width Tolerance
+/-0.0625 in

Details

Item
Munz Sheet 280
Material
Munz
Shape
Architectural Sheet
Yield Strength
31 ksi
Brinell Hardness
120
Texture
#4 Satin (Brushed) Finish
Appearance
Satin
Maximum Temperature
1,650 Degrees F
Tensile Strength
50 ksi
System of Measurement
Inch
Thickness Tolerance
+/-0.006 in
Material Grade
280
Rockwell Hardness
B44 to B74
Gauge
18 ga
Fabrication
Cold Rolled
Color
Rich Golden
Mechanical Finish
Polished

Description

Munz Sheet 280, Munz, 280, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.04 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 18 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.