Zoro Homepage

Muntz Sheet 280, 0.04 in, No. 8 Mirror (Buffed) Finish

  • Mfr # MU28004024488

  • Zoro # G211931398


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Material
Munz
Thickness
0.04 in
Mechanical Finish
Buffed
Color
Rich Golden
Shape
Architectural Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU28004024488
Zoro #
G211931398
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.04 in
Overall Width
24 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Length
4 ft

Details

Item
Munz Sheet 280
Material
Munz
Mechanical Finish
Buffed
Color
Rich Golden
Shape
Architectural Sheet
Material Grade
280
Texture
#8 Mirror (Buffed) Finish
Thickness Tolerance
+/-0.006 in
Yield Strength
31 ksi
Fabrication
Cold Rolled
Maximum Temperature
1,650 Degrees F
Tensile Strength
50 ksi
System of Measurement
Inch
Rockwell Hardness
B44 to B74
Brinell Hardness
120
Appearance
Mirror-Like
Gauge
18 ga

Description

Munz Sheet 280, Munz, 280, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.04 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 18 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Mirror-Like

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.