Muntz Sheet 280, 0.05 in, 50 ksi
Mfr # MU28005012484
Zoro # G811931422
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Material
Munz
Thickness
0.05 in
Texture
#4 Satin (Brushed) Finish
Tensile Strength
50 ksi
Color
Rich Golden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU28005012484
Zoro #
G811931422
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.05 in
Overall Length
4 ft
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Length Tolerance
+/-0.0625 in
Details
Item
Munz Sheet 280
Material
Munz
Texture
#4 Satin (Brushed) Finish
Tensile Strength
50 ksi
Color
Rich Golden
Thickness Tolerance
+/-0.006 in
Material Grade
280
Shape
Architectural Sheet
Mechanical Finish
Polished
System of Measurement
Inch
Gauge
16 ga
Brinell Hardness
120
Yield Strength
31 ksi
Rockwell Hardness
B44 to B74
Maximum Temperature
1,650 Degrees F
Fabrication
Cold Rolled
Appearance
Satin
Description
Munz Sheet 280, Munz, 280, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.05 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 16 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.