Zoro Homepage

Muntz Sheet 280, 0.08 in, 120

  • Mfr # MU28008012244

  • Zoro # G011929311


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Munz
Thickness
0.08 in
Color
Rich Golden
Maximum Temperature
1,650 Degrees F
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU28008012244
Zoro #
G011929311
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.08 in
Overall Length
24 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Length Tolerance
+/-0.0625 in

Details

Item
Munz Sheet 280
Material
Munz
Color
Rich Golden
Maximum Temperature
1,650 Degrees F
Shape
Architectural Sheet
Material Grade
280
Texture
#4 Satin (Brushed) Finish
System of Measurement
Inch
Brinell Hardness
120
Tensile Strength
50 ksi
Yield Strength
31 ksi
Gauge
12 ga
Mechanical Finish
Polished
Appearance
Satin
Rockwell Hardness
B44 to B74
Fabrication
Cold Rolled
Thickness Tolerance
+/-0.008 in

Description

Munz Sheet 280, Munz, 280, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.008 in, Gauge 12 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.