Muntz Sheet 280, 0.08 in, Cold Rolled
Mfr # MU28008024488
Zoro # G511929385
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Material
Munz
Thickness
0.08 in
Width Tolerance
+/-0.0625 in
Tensile Strength
50 ksi
Mechanical Finish
Buffed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU28008024488
Zoro #
G511929385
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.08 in
Width Tolerance
+/-0.0625 in
Overall Width
24 in
Length Tolerance
+/-0.0625 in
Overall Length
4 ft
Details
Item
Munz Sheet 280
Material
Munz
Tensile Strength
50 ksi
Mechanical Finish
Buffed
Brinell Hardness
120
System of Measurement
Inch
Color
Rich Golden
Texture
#8 Mirror (Buffed) Finish
Rockwell Hardness
B44 to B74
Yield Strength
31 ksi
Appearance
Mirror-Like
Maximum Temperature
1,650 Degrees F
Shape
Architectural Sheet
Fabrication
Cold Rolled
Thickness Tolerance
+/-0.008 in
Material Grade
280
Gauge
12 ga
Description
Munz Sheet 280, Munz, 280, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.008 in, Gauge 12 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Mirror-Like
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.