Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muntz Sheet 280, 0.125 in, Rich Golden

  • Mfr # MU28012524484

  • Zoro # G111929075


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Material
Munz
Thickness
0.125 in
Rockwell Hardness
B44 to B74
Maximum Temperature
1,650 Degrees F
Yield Strength
31 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU28012524484
Zoro #
G111929075
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.0625 in
Length Tolerance
+/-0.0625 in
Overall Length
4 ft
Overall Width
24 in

Details

Item
Munz Sheet 280
Material
Munz
Rockwell Hardness
B44 to B74
Maximum Temperature
1,650 Degrees F
Yield Strength
31 ksi
Fabrication
Cold Rolled
System of Measurement
Inch
Color
Rich Golden
Texture
#4 Satin (Brushed) Finish
Shape
Architectural Sheet
Appearance
Satin
Thickness Tolerance
+/-0.008 in
Material Grade
280
Gauge
0.125 ga
Brinell Hardness
120
Mechanical Finish
Polished
Tensile Strength
50 ksi

Description

Munz Sheet 280, Munz, 280, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.008 in, Gauge 0.125 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 31 ksi, Tensile Strength 50 ksi, 120 Brinell Hardness, B44 to B74 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,650 Degrees F, Appearance Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.